FUTURE FLOOD 52W LED COOL 120V PC ARM

Item #: 829948

Cat #: FFLED52/PC

UPC: 019813247991

to view pricing and more.
Documents & Guides
FUTURE FLOOD 52W LED COOL 120V PC ARM ON-OFF 7X6 BRONZE

Overview

FUTURE FLOOD 52W LED COOL 120V PC ARM ON-OFF 7X6 BRONZE
Also known as: 019813247991, FFLED52/PC

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 7597
Wattage: 52
Mounting: Knuckle
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 7597