Enclosure, NEMA 3R, Screw Cover, 4" x 4" x 4", Painted, KOs

Item #: 82999

Cat #: A4R44

UPC: 783510379605

Sign In or Register to view pricing and more.
Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 4" x 4" x 4", Material/Finish: Galvanized Steel/Gray

Overview

Wall Mount, Type 3R, Enclosure, Screw Cover / KO's, Size/Dims: 4" x 4" x 4", Material/Finish: Galvanized Steel/Gray

Designed for use as a wiring box and junction box. Enclosure provides protection in outdoor installations against rain, sleet, and snow, or indoors against dripping water.

Also known as: 783510379605, A4R44, Surface mount junction box

Features & Benefits

  • Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
  • Slip-on removable cover fastened with plated steel screws along bottom edge
  • Handles on larger sizes (see table)
  • Embossed mounting holes on back of enclosure
  • Knockouts in bottom of 16 and 14 gauge enclosures
  • Provision for padlocking
  • No gasketing
  • Enclosures are finished with paint over plated surfaces
  • Top and bottom thickness gauge is the same as the body thickness gauge unless otherwise noted in table

Specifications

Depth: 4 in
Mounting: Surface
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 2
Knockouts: Yes
Depth: 4 in
Color: Gray
Height: 4 in
Special Program: Hoffman On Demand
Number of Knockouts: 2
Mounting: Surface
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes