1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 16 A

Item #: 830074

Cat #: 1492-D2C160

UPC: 887172344206

to view pricing and more.
1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 16 A

Overview

1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 16 A

Allen-Bradley® Bulletin 1492-D DC High Voltage Miniature Circuit Breakers provide overcurrent and short circuit protection for higher voltage DC circuits. These products feature dual terminals and are multi-wire rated for up to four wires. Catalog item 1492-D2C160 is from Rockwell Automation® For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 887172344206, 1492-D2C160

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Amps: 16
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 500
Type: Trip Curve C
Family / Style: 1492
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 10 kA