LED Area Luminaire, 82 Watt, 120-277V

Item #: 830121
Cat #: CPY250-A-DM-F-A-UL-WH
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Direct mounting, Flat Lens, 82 watt, Universal 120-277V, white, 4000K color temperature

Overview

Direct mounting, Flat Lens, 82 watt, Universal 120-277V, white, 4000K color temperature
Petroleum stations are attracting customers with improved Cree lighting that creates an inviting environment with dramatically better visibility and tremendous energy savings. Cree LED light fixtures are ideal for canopies, car washes, parking areas, and C-Stores. When you upgrade to a Cree lighting solution, you’ll significantly increase lighting quality while reducing energy usage up to 70 percent with virtually no maintenance. When you illuminate your facility with Cree LED technology inside and out - typical payback is under three years. No matter which lighting fixture is currently installed at your petroleum station, upgrading to Cree LED technology is easy. With our upgrade kits, we have a solution for every fixture on the market. Whether you want to replace an existing fixture, remove a box, or just want to cap off the fixture, Cree has the answer.
Also known as: CPY250-A-DM-F-A-UL-WH

Specifications

Wattage: 82
Color Temperature: 4000 (Cool White)
Color: White
Type: Canopy Light
Light Technology: LED
Wattage: 82
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Type: Canopy Light

Customer Reviews

No reviews for this product
(0)