B30,b595,blk,2.25" X 100 Ft

Item #: 830158

Cat #: B30C-2250-595-BK

UPC: 754473182953

to view pricing and more.
Documents & Guides
BRA B30C-2250-595-BK 2.25" WHITE ON BLACK

Overview

BRA B30C-2250-595-BK 2.25" WHITE ON BLACK

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 754473182953, B30C-2250-595-BK

Specifications

Type: Label
Material: Vinyl
Color: Black
Type: Label
Color: Black
Material: Vinyl