REXEL logo

EMT Compression Connector, Raintight, 1", Steel/Zinc

Item #: 830255
Cat #: 7100GSR
UPC: 687855876655
Sign In or Register to view pricing and more.
Documents & Guides
EMT Compression Connector, Raintight, Size: 1 Inch, Material/Finish: Steel/Zinc

Overview

EMT Compression Connector, Raintight, Size: 1 Inch, Material/Finish: Steel/Zinc
Also known as: 687855876655, 7100GSR

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Diameter: 1 in
Finish: Zinc
Material: Steel

Customer Reviews

No reviews for this product
(0)