nVent CADDY Pyramid RL Fixed Roller Support, 3" Max Pipe

Item #: 830307

Cat #: PRF3

UPC: 782856843047

to view pricing and more.
Documents & Guides
CDY PRF3 PYRAMID FIXED ROLLER

Overview

CDY PRF3 PYRAMID FIXED ROLLER

Provides a fixed height roller to support up to 6" schedule 40 (DN150) nominal pipe.

Also known as: 782856843047, PRF3

Features & Benefits

  • Roller-based support designed specifically for rooftop applications
  • Roller capability allows longitudinal movement of pipe, resulting from thermal expansion or contraction
  • Polymeric rollers ensure corrosion free rotation
  • Foam bottom offers low abrasion interface for better roof membrane protection
  • Compatible with roof surfaces including single ply, bituminous, metal and spray foam
  • Ready to use out of the box, saving installation time and labor
  • Hot-dip galvanized and UV stabilized for long lasting performance

Specifications

Weight: 2 lb
Material: Polyethylene
Length: 12.500 in
Height: 6.250 in
Finish: Hot Dipped Galvanized
Width: 203 in
Weight: 2 lb
Length: 12.500 in
Finish: Hot Dipped Galvanized
Material: Polyethylene
Height: 6.250 in
Width: 203 in