Rack Angle,2000mm

Item #: 83070

Cat #: PRA1920TP

UPC: 783510649906

to view pricing and more.
Documents & Guides
19-in. Rack Angles, fits 2000mm, Steel

Overview

19-in. Rack Angles, fits 2000mm, Steel

19-in. U-Shaped Rack Angles are available in square-hole and tapped-hole designs. Tapped Rack Angles are 12 gauge plated steel with 10-32 tapped holes. Square-Hole Rack Angles are 14 gauge plated steel designed to accept metric or English cage nuts. 19-in. Rack Angles are fixed directly into a 600-mm wide enclosure frame. To mount 19-in. Rack Angles in 700- or 800-mm wide frames, use frame reducing brackets.

Also known as: 783510649906, PRA1920TP

Specifications

Mounting: Rack
Color: Black
Width: 19 in
Type: Rack Angles
Material: Steel
Size: 42RMu
Height: 73.520 in
Mounting: Rack
Width: 19 in
Material: Steel
Height: 73.520 in
Color: Black
Type: Rack Angles
Size: 42RMu