Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S29446

Item #: 830723
Cat #: S2259
UPC: 045923022593
Sign In or Register to view pricing and more.
Documents & Guides
80 Watt; Halogen; PAR38; Clear; 1500 Average rated hours; 1600 Lumens; Medium Skirted Base; 120 Volt

Overview

80 Watt; Halogen; PAR38; Clear; 1500 Average rated hours; 1600 Lumens; Medium Skirted Base; 120 Volt
Also known as: 045923022593, S2259

Specifications

Color: Clear
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Wattage: 80
Shape: PAR38 (Sealed Beam)
Lumens: 1600
Color Temperature: 3050 (Neutral White)
Dimmable: Yes
Light Technology: Halogen
Color: Clear
Base: Medium Screw Skirted (E26sk)
Wattage: 80
Lumens: 1600
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 100
Shape: PAR38 (Sealed Beam)
Color Temperature: 3050 (Neutral White)
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)