External Disconnect Enclosure, SEQUESTR Series, 84.12 x 118.75 x 18.12", Steel

Item #: 831015

Cat #: A84XD3EW18FTCLPG

UPC: 783510257941

to view pricing and more.
External Disconnect Enclosure, SEQUESTR Series, Three Door With Latch Handle, 84.12 x 118.75 x 18.12 Inch, Steel With Gray Powder Coat

Overview

External Disconnect Enclosure, SEQUESTR Series, Three Door With Latch Handle, 84.12 x 118.75 x 18.12 Inch, Steel With Gray Powder Coat

The Sequestr External Disconnect Enclosure Package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Shipped as one unit for new installations, the disconnect switch and fuse block/circuit breaker are mounted in the external enclosure, with terminal connections to bring power to the main enclosure.

Also known as: 783510257941, A84XD3EW18FTCLPG

Specifications

Material: Steel
Height: 84.120 in
Depth: 18.120 in
Width: 118.750 in
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 18.120 in
IP/NEMA Rating: NEMA 12
Height: 84.120 in
Width: 118.750 in