Load Center, Main Lug, 200A, 120/240V, 1PH, 30/40, NEMA 1

Item #: 83117

Cat #: BR3040L200

UPC: 786676447652

to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 30-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 29.13", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 30-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 29.13", W: 14.31", D: 3.88"

Specially designed for easy installation, EATON's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786676447652, BR3040L200

Specifications

Amps: 200
Mounting: Flush, Surface
Spaces: 30
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 40
Amps: 200
Spaces: 30
Phase: 1
Type: Main Lug
Circuits: 40
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR