Load Center, Main Lug, 200A, 120/240VAC, 1P, 20/40, NEMA 1

Item #: 83134

Cat #: BR2040L200

UPC: 786676447454

to view pricing and more.
200 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"
Also known as: 786676447454, BR2040L200

Specifications

Amps: 200
Mounting: Flush, Surface
Spaces: 20
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 40
Amps: 200
Spaces: 20
Phase: 1
Type: Main Lug
Circuits: 40
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR