REXEL logo

3-25W CAND CLSE TO CLG Polished Brass

Item #: 83145
Cat #: P5788-10
UPC: 785247578818
Sign In or Register to view pricing and more.
Documents & Guides
Three-light octagonal close-to-ceiling fixture with clear, bound beveled glass. Solid brass construction. G-lamps recommended. Traditional styling perfect for halls, closets, porches, laundry rooms, bedroom. Polished Brass finish.

Overview

Three-light octagonal close-to-ceiling fixture with clear, bound beveled glass. Solid brass construction. G-lamps recommended. Traditional styling perfect for halls, closets, porches, laundry rooms, bedroom. Polished Brass finish.
Also known as: 785247578818, P5788-10

Specifications

Volts AC: 120
Wattage: 25
Diameter: 9 3/4 in
Color: Polished Brass
Standards: California Proposition 65
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Diameter: 9 3/4 in
Standards: California Proposition 65
Base: Candelabra Screw (E12)
Wattage: 25
Color: Polished Brass
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)