Transformer, Industrial Control, 60VA, 480 - 120, Use 302A3600YDP201

Item #: 831463

Cat #: 9T58K0501G30

UPC: 783173140789

to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 60 VA, 480 Primary - 120 Volt AC Secondary, Use 302A3600YDP201

Overview

Transformer, Industrial Control, 60 VA, 480 Primary - 120 Volt AC Secondary, Use 302A3600YDP201
Also known as: 783173140789, 9T58K0501G30

Specifications

Volt Amps: 60
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120
Primary Voltage: 480
Volt Amps: 60
Phase: 1
Primary Voltage: 480
Type: Industrial Control, Transformer
Secondary Voltage: 120