9W CFL Retrofit LED Lamp, 30K

Item #: 831477

Cat #: 74134

UPC: 767627741340

to view pricing and more.
Documents & Guides
LED Retrofit Lamp, Incandescent Replacement, 9 Watt (60 Watt Equivalent), Socket Base: 2-Pin Twist Lock (GU24), Lumens: 800, CRI: 82, Color Temperature: 3000K, Rated Life: 25000 Hours, Dimmable

Overview

LED Retrofit Lamp, Incandescent Replacement, 9 Watt (60 Watt Equivalent), Socket Base: 2-Pin Twist Lock (GU24), Lumens: 800, CRI: 82, Color Temperature: 3000K, Rated Life: 25000 Hours, Dimmable
Also known as: 767627741340, 74134

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 800
Wattage: 9
Light Technology: LED
Dimmable: Yes
Base: 2-Pin Twist Lock (GU24)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 9
Dimmable: Yes
Color Rendering Index (CRI): 82
Lumens: 800
Light Technology: LED
Base: 2-Pin Twist Lock (GU24)