Twist-Lock Plug, Watertight, 3P4W, 20A, 125/250V

Item #: 831514

Cat #: HBL26W74

UPC: 783585131627

to view pricing and more.
Documents & Guides
Twist-Lock Plug, Watertight, 3 Pole 4 Wire, 20A, 125/250V, Nylon

Overview

Twist-Lock Plug, Watertight, 3 Pole 4 Wire, 20A, 125/250V, Nylon
Also known as: 783585131627, HBL26W74

Features & Benefits

  • Smooth body design minimizes collection points simplifying the wash down process
  • Strain relief nut always seals on the body, minimizing debris collection
  • Stainless steel hardware and corrosion-resistant connection points

Specifications

Amps: 20
Type: Plug
Volts AC: 250, 125
Material: Nylon
NEMA Configuration: L14-20P
Color: Yellow
Amps: 20
Volts AC: 250, 125
NEMA Configuration: L14-20P
Type: Plug
Material: Nylon
Color: Yellow