20A, 3 Phase 250V AC, 3 Pole, 4 Wire

Item #: 831515

Cat #: HBL26W75

UPC: 783585131634

to view pricing and more.
Documents & Guides
*PLUG W/TIGHT 3P 20A 250V L15-20P YL

Overview

*PLUG W/TIGHT 3P 20A 250V L15-20P YL

The Hubbell HUBHBL26W75 has a smooth body design that minimizes collection points simplifying the wash down process. A strain relief nut always seals on the body, minimizing debris collection. Stainless steel hardware and corrosion-resistant connection points make this plug ideal for harsh environments.

Also known as: 783585131634, HBL26W75

Features & Benefits

  • Smooth body design minimizes collection points simplifying the wash down process
  • Strain relief nut always seals on the body, minimizing debris collection
  • Stainless steel hardware and corrosion-resistant connection points

Specifications

Amps: 20
NEMA Configuration: L15-20P
Color: Yellow
Amps: 20
Color: Yellow
NEMA Configuration: L15-20P