Cat 5e Patch Cord, 3ft, Blue

Item #: 831534
Cat #: UTP28CH3BU
UPC: 074983417773
Sign In or Register to view pricing and more.
Category 5E Performance, 3ft, 28 AWG UTP Patch Cord With Pan-Plug™ Modular Plugs On Each End, Blue

Overview

Category 5E Performance, 3ft, 28 AWG UTP Patch Cord With Pan-Plug™ Modular Plugs On Each End, Blue
Also known as: 074983417773, UTP28CH3BU

Specifications

Color: Blue
Length: 3 ft
Material: Copper
Color: Blue
Material: Copper
Length: 3 ft

Customer Reviews

No reviews for this product
(0)