Aluminum Grounding Clamp, Dual Rated, #6

Item #: 831572

Cat #: GC-18A-X

UPC: 074983451388

to view pricing and more.
Aluminum dual rated ground clamp, type GC, conduit pipe or water tube size 1 1/4" – 1", 1/2" – 2".

Overview

Aluminum dual rated ground clamp, type GC, conduit pipe or water tube size 1 1/4" – 1", 1/2" – 2".
Also known as: 074983451388, GC-18A-X

Specifications

Length: 3 in
Material: Aluminum
Length: 3 in
Material: Aluminum