70A, 1P, 120/240V, Temporary Power

Item #: 831606

Cat #: U051C

UPC: 784567569704

to view pricing and more.
70 Amp, 120/240V, 1-Phase, Unmetered, Surface Mount, Top Feed, NEMA 3R, Receptacles: (1) 10-50R, (1) 5-20R2 Breakers: (1) 2-Pole, 50 Amp and (1) 1-Pole, 20 Amp

Overview

70 Amp, 120/240V, 1-Phase, Unmetered, Surface Mount, Top Feed, NEMA 3R, Receptacles: (1) 10-50R, (1) 5-20R2 Breakers: (1) 2-Pole, 50 Amp and (1) 1-Pole, 20 Amp
Also known as: 784567569704, U051C

Specifications

Amps: 70
Mounting: Surface
Phase: 1
Volts AC: 120/240
NEMA Configuration: 5-20R, 10-50R
IP/NEMA Rating: NEMA 3R
Amps: 70
Phase: 1
NEMA Configuration: 5-20R, 10-50R
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R