Watertight Locking Plug, 20A, 125V, L5-20P, Yellow

Item #: 831631
Cat #: HBL26W47
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Watertight Devices, Twist-Lock® Plug, 20A, 125V AC, 2 Pole, 3 Wire, Thermoplastic Elastomer, NEMA L5-20P, Yellow

Overview

Watertight Devices, Twist-Lock® Plug, 20A, 125V AC, 2 Pole, 3 Wire, Thermoplastic Elastomer, NEMA L5-20P, Yellow
Hubbell products are strategically engineered to enable fast swap-outs during your regular maintenance rounds, with innovative designs that help you install devices quickly and get back to top throughput in no time. They offer new technologies—like power monitoring intelligence and smart indicator lights—that help make your preventative maintenance efforts more effective than ever before. And, once installed, all Hubbell products are designed to deliver the durable, dependable long term performance that keeps your maintenance efficiency levels high, and helps keep all stakeholders operating in optimum safety. Hubbell is the trusted leader in electrical connection, motor control and wire management device products, and we have more feature-rich solutions for you than ever before
Also known as: HBL26W47

Specifications

Type: Grounding, Plug
Volts AC: 120
Amps: 20
Material: Nylon
NEMA Configuration: L5-20P
Color: Yellow
Type: Grounding, Plug
Amps: 20
NEMA Configuration: L5-20P
Volts AC: 120
Material: Nylon
Color: Yellow

Customer Reviews

No reviews for this product
(0)