3
more

Grounding Bushing, 2", Threaded, Insulated, Malleable Iron
Item #: 831657
Cat #: BG806L
UPC: 785991088687
to view pricing and more.
Documents & Guides
Grounding Bushing, 2 Inch, Threaded, Insulated, 14 - 2 AWG, 105 Degree Celsius Rated, Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Overview
Grounding Bushing, 2 Inch, Threaded, Insulated, 14 - 2 AWG, 105 Degree Celsius Rated, Malleable Iron/Zinc, For Use With Rigid/IMC Conduit
Steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, Steel City® has no peer.
Also known as: 785991088687, BG806L
Specifications
| Material: | Malleable Iron |
| Diameter: | 2 in |
| Insulation: | Insulated |
| Material: | Malleable Iron |
| Insulation: | Insulated |
| Diameter: | 2 in |