This product may not be available in all locations.

Load Center, Main Lug, 125A, 120/240V, 1PH, 20/24, NEMA 1
Item #: 83166
Cat #: BR2024L125
UPC: 786676446907
to view pricing and more.
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 20-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Overview
125 AMP, 120/240V AC, 1-Phase, Main Lug Loadcenter, 20-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Also known as: 786676446907, BR2024L125, panel
Specifications
| Mounting: | Flush, Surface |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Circuits: | 24 |
| Family / Style: | BR |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 24 |
| Amps: | 125 |
| Phase: | 1 |
| Type: | Main Lug |
| Family / Style: | BR |