Mobile Base for Open Frame Racks 4-Post, Black, Steel

Item #: 831729

Cat #: A19MB600

UPC: 783510137724

to view pricing and more.
Mobile Base for Open Frame Racks provides stability and mobility to open frame racks. This Mobile Base for Open Frame Racks 4-Post, A19MB600 item colored Black with a material of Steel.

Overview

Mobile Base for Open Frame Racks provides stability and mobility to open frame racks. This Mobile Base for Open Frame Racks 4-Post, A19MB600 item colored Black with a material of Steel.

The Mobile Base for Open-Frame Racks provide stability and mobility to open-frame racks. It has models for both 19-in. 2- and 4-Post Open Frame Racks. This product mounts to the bottom of the racks previously mentioned. It includes four non-locking casters but will also accept standard levelers. Please note, catalog number PMBLM12 must be ordered separately, however the mounting hardware is included.

Also known as: 783510137724, A19MB600

Specifications

Finish: Powder Coated
Color: Jet Black
Weight: 43.900 lb
Finish: Powder Coated
Weight: 43.900 lb
Color: Jet Black