Contactor, Safety, 23A, 3P, 24VDC Coil, 3NO, 2NC

Item #: 831794

Cat #: 100S-C23EJ32BC

UPC: 884951344532

to view pricing and more.
Documents & Guides
Contactor, Safety, 23 Amp, 24 Volt DC, Electronic Coil, with Diode, Bifurcated Contacts, 3 Normally Open, 2 Normally Closed *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 23 Amp, 24 Volt DC, Electronic Coil, with Diode, Bifurcated Contacts, 3 Normally Open, 2 Normally Closed *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Rockwell Automation® catalog item 100S-C23EJ32BC is a 100S-C safety contactor. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 884951344532, 100S-C23EJ32BC

Specifications

Volts DC Control: 24
Amps: 23
Type: Safety, Contactor
Poles: 8
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Type: Safety, Contactor
Standards: Build America Buy America Compliant
Amps: 23
Poles: 8
Special Program: Rockwell Automation Preferred Product