REXEL logo

12/2 MC BLK BLUE GREEN 2 NEUTRALS WHITE WIT

Item #: 831830
Cat #: 3904-42-05
UPC: 077680269355
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12/2 MC BLK BLUE GREEN 2 NEUTRALS WHITE WITH RED TEXT AND WHITE WITH BLUE TEXT 250 FT COIL

Overview

12/2 MC BLK BLUE GREEN 2 NEUTRALS WHITE WITH RED TEXT AND WHITE WITH BLUE TEXT 250 FT COIL
Also known as: 077680269355, 3904-42-05

Others Also Bought (26)

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)