UTP Patch Cord, Cat 6A, 26 AWG, 3'

Item #: 831836

Cat #: UTP6ASD3BU

UPC: 074983309177

to view pricing and more.
UTP Patch Cord, Category 6A/Class D, 3ft, 26 AWG, Blue

Overview

UTP Patch Cord, Category 6A/Class D, 3ft, 26 AWG, Blue
Also known as: 074983309177, UTP6ASD3BU

Specifications

Color: Blue
Length: 3 ft
Material: Copper
Color: Blue
Material: Copper
Length: 3 ft