2
more

Fuse, 600 Amp Class J Quick-Acting, 600V, Limitron
Item #: 83187
Cat #: JKS-600
UPC: 051712636001
to view pricing and more.
Documents & Guides
600 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
Overview
600 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
Also known as: 051712636001, JKS-600
Specifications
| Amps: | 600 |
| Type: | Current-Limiting |
| Class: | J |
| Interrupt Rating DC: | 200 |
| Amps: | 600 |
| Class: | J |
| Type: | Current-Limiting |
| Interrupt Rating DC: | 200 |