2
more

Fuse, 350 Amp Class J Quick-Acting, 600V, Limitron
Item #: 83203
Cat #: JKS-350
UPC: 051712633505
to view pricing and more.
Documents & Guides
350 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
Overview
350 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
Also known as: 051712633505, JKS-350
Specifications
| Amps: | 350 |
| Speed: | Fast Acting |
| Mounting: | Blade |
| Class: | J |
| Volts AC: | 600 |
| Interrupt Rating AC: | 200 kA |
| Amps: | 350 |
| Mounting: | Blade |
| Volts AC: | 600 |
| Speed: | Fast Acting |
| Class: | J |
| Interrupt Rating AC: | 200 kA |