3m Ct11rd50-c 11" Red 50 Lb Cable Tie, 100/PK

Item #: 832045

Cat #: CT11RD50-C

UPC: 051128595602

to view pricing and more.
Documents & Guides
3M CT11RD50-C 11 11" PLENUM RED CABLE TIE, 100/PK

Overview

3M CT11RD50-C 11 11" PLENUM RED CABLE TIE, 100/PK

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping.

Also known as: 051128595602, CT11RD50-C

Specifications

Color: Red
Material: Nylon
Length: 11.100 in
Color: Red
Length: 11.100 in
Material: Nylon