Single-Use Wire Grabber, 2 AWG, 19" Lanyard

Item #: 832070

Cat #: 98127

UPC: 021449981279

to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, Cable Pulling Head, 2 AWG, 19" Lanyard

Overview

Single-Use Wire Grabber, Cable Pulling Head, 2 AWG, 19" Lanyard
Also known as: 021449981279, 98127

Specifications

Length: 19 in
Allowable Gauge Range: 2
Length: 19 in
Allowable Gauge Range: 2