RAB FFLED52TY/PC FUTURE FLOOD 52W

Item #: 832123

Cat #: FFLED52TY/PC

UPC: 019813248134

Sign In or Register to view pricing and more.
Documents & Guides
RAB FFLED52TY/PC FUTURE FLOOD 52W LED WARM 120V PC TRUNNION ON-OFF 7X6 BRONZE

Overview

RAB FFLED52TY/PC FUTURE FLOOD 52W LED WARM 120V PC TRUNNION ON-OFF 7X6 BRONZE
Also known as: 019813248134, FFLED52TY/PC

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 52
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 7332
Color Temperature: 3000 (Warm White)
Mounting: Trunnion
Light Technology: LED
Wattage: 52
Color: Bronze
Lumens: 7332