Pull Box, NEMA 1, Screw Cover, 48" x 48" x 12", No KOs

Item #: 83229
Cat #: ASG48X48X12NK
UPC: 783510500696
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, 48 Inch x 48 Inch x 12 Inch, Steel With Galvanized Finish, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, 48 Inch x 48 Inch x 12 Inch, Steel With Galvanized Finish, No Knockouts
Use the nVent HOFFMAN HOFASG48X48X12NK enclosure in commercial and general industrial applications that require a junction or pull box. For flush installations, order flush covers and door frames separately.
Also known as: 783510500696, ASG48X48X12NK

Specifications

Mounting: Surface
IP/NEMA Rating: 1
Product Height: 48 in
Size: 48 x 48 x 12 in
Material: Steel
Product Width: 48 in
Product Depth: 12 in
Mounting: Surface
Product Height: 48 in
Material: Steel
Product Depth: 12 in
IP/NEMA Rating: 1
Size: 48 x 48 x 12 in
Product Width: 48 in

Customer Reviews

No reviews for this product
(0)