Molded Case Circuit Breaker, K frame, 35 kA, T/M - Thermal Magnetic, Rated Current 300A, 4P

Item #: 832532

Cat #: 140G-K3F4-D30

UPC: 887172356131

to view pricing and more.
Documents & Guides
140G - Molded Case Circuit Breaker, K frame, 35 kA, T/M - Thermal Magnetic, Rated Current 300 Amp, 4-Pole

Overview

140G - Molded Case Circuit Breaker, K frame, 35 kA, T/M - Thermal Magnetic, Rated Current 300 Amp, 4-Pole

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-K3F4-D30 from Rockwell Automation® is a molded case circuit breaker.

Also known as: 887172356131, 140G-K3F4-D30

Specifications

Type: Breaker; Molded Case, Circuit Breakers
Amps: 300
Poles: 4
Volts AC: 600
Interrupt Rating DC: 35 kA
Interrupt Rating AC: 35 kA
Family / Style: 140G
Type: Breaker; Molded Case, Circuit Breakers
Poles: 4
Interrupt Rating DC: 35 kA
Family / Style: 140G
Amps: 300
Volts AC: 600
Interrupt Rating AC: 35 kA