FUSE_DEVICE_5SJ4202_2 0A_480V

Item #: 832605

Cat #: 5SJ4202-7HG42

UPC: 754554959849

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUSE_DEVICE_5SJ4202_2 0A_480V

Overview

FUSE_DEVICE_5SJ4202_2 0A_480V
Also known as: 754554959849, 5SJ4202-7HG42

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 2
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 2
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Type: Trip Curve C