10 STR THHN/THWN-2 YELLOW PULLPRO 500X2=1000FT CN

Item #: 832766

Cat #: 106100906443

UPC: 739373956279

to view pricing and more.
Documents & Guides
10 STR THHN/THWN-2 YELLOW PULLPRO 500X2=1000FT CN

Overview

10 STR THHN/THWN-2 YELLOW PULLPRO 500X2=1000FT CN

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 739373956279, 106100906443

Specifications

Gauge: 10 AWG
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Color: Yellow
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Stranded