Dimmer, GRAFIK Eye, 150W, White

Item #: 832788
Cat #: GT-150-WH
UPC: 784276098304
Sign In or Register to view pricing and more.
Documents & Guides
CL Dimmer, 150 W Dimmable LED, 600 W Incandescent/Halogen, 400 VA (300 W) Magnetic Low-Voltage with Halogen Based Lamps, 3.3 A (400 VA) Dimmable Fluorescent, 3.3 A (400 W) Hi-Lume 1% 2-Wire LED Driver (10 Driver Maximum), Neutral Connection Available, Multi-Location Dimmer

Overview

CL Dimmer, 150 W Dimmable LED, 600 W Incandescent/Halogen, 400 VA (300 W) Magnetic Low-Voltage with Halogen Based Lamps, 3.3 A (400 VA) Dimmable Fluorescent, 3.3 A (400 W) Hi-Lume 1% 2-Wire LED Driver (10 Driver Maximum), Neutral Connection Available, Multi-Location Dimmer
GRAFIK T C.L Dimmer, single-pole dimmer with wallplate, 150W CFL/LED or 600W inc/hal, 120V
Also known as: 784276098304, GT-150-WH

Specifications

Wattage: 600, 150
Mounting: Fixture
Volts AC: 120
Color: White
Amps: 3.300
Wattage: 600, 150
Volts AC: 120
Amps: 3.300
Mounting: Fixture
Color: White

Customer Reviews

No reviews for this product
(0)