2
more

Multiple Tie Plate, 1.75", #6 (M3), Natural
Item #: 832889
Cat #: MTP1S-E6-C
UPC: 074983584277
to view pricing and more.
Multiple Tie Plate, Length: 1.75", Uses #6 (M3) Screws, 6.6 Nylon, Indoor, Natural, Package of 100
Overview
Multiple Tie Plate, Length: 1.75", Uses #6 (M3) Screws, 6.6 Nylon, Indoor, Natural, Package of 100
Also known as: 074983584277, MTP1S-E6-C
Specifications
| Color: | Natural |
| Material: | Nylon |
| Mounting: | # 6 Screw |
| Color: | Natural |
| Mounting: | # 6 Screw |
| Material: | Nylon |