MERCMASTER III LOW PROFILE ENC

Item #: 833020

Cat #: MLRL154G1GMT

UPC: 781381656825

to view pricing and more.
Low Profile HID Luminaire With Cast Guard, Fixture Type: 90 DEG Stanchion, Lamp Type: 150 WTT S55 16000 LM Medium High Pressure Sodium, Lamp Wattage: 150 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Stainless Steel Hardware And Latch Assembly, Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood, Body And Guard, Fixture Wattage: 188 WTT, Amperage Rating: 0.85 AMP Starting, 0.72 AMP Operating At 277 V, Width: 17.23 IN, Housing Finish: Baked Gray Epoxy-Clad Powder Coat, Housing Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 40 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Heat-Resistant Prismatic Glass Globe, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1-1/4 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I,Zone 2

Overview

Low Profile HID Luminaire With Cast Guard, Fixture Type: 90 DEG Stanchion, Lamp Type: 150 WTT S55 16000 LM Medium High Pressure Sodium, Lamp Wattage: 150 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Stainless Steel Hardware And Latch Assembly, Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood, Body And Guard, Fixture Wattage: 188 WTT, Amperage Rating: 0.85 AMP Starting, 0.72 AMP Operating At 277 V, Width: 17.23 IN, Housing Finish: Baked Gray Epoxy-Clad Powder Coat, Housing Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 40 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Heat-Resistant Prismatic Glass Globe, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 1, Hub Size: 1-1/4 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I,Zone 2
Also known as: 781381656825, MLRL154G1GMT

Specifications

No Specifications Available