Harmonic Filter, Matrix AP, Adaptive Passive, 480VAC, 482A, Option 012

Item #: 833056

Cat #: MAPG0482D012

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Harmonic Filter, Matrix AP, Adaptive Passive, 480 Volt AC, 482 Amp, NEMA 1, with Control Transformer (Option 012)

Overview

Harmonic Filter, Matrix AP, Adaptive Passive, 480 Volt AC, 482 Amp, NEMA 1, with Control Transformer (Option 012)
Also known as: MAPG0482D012

Specifications

Volts AC: 480
IP/NEMA Rating: NEMA 1
Mounting: Floor
Amps: 482
Volts AC: 480
Mounting: Floor
IP/NEMA Rating: NEMA 1
Amps: 482