2' 12W T8 LED Lamp, 50K

Item #: 833069

Cat #: T8T250

UPC: 851535006308

to view pricing and more.
Documents & Guides
FOLI T8T250 2FT LED T8 12W 5000K DIRECT LINE VOLTAGE TUBE WITH INSTALL KIT

Overview

FOLI T8T250 2FT LED T8 12W 5000K DIRECT LINE VOLTAGE TUBE WITH INSTALL KIT
Also known as: 851535006308, T8T250

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Lumens: 1200
Light Technology: LED
Color Temperature: 5000 (Bright White)
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Wattage: 12
Color Rendering Index (CRI): 80
Lumens: 1200