This product has been discontinued.

LED Troffer Retrofit Kit, 2x2, 28W, 3200L, 5000K, 120-277V
Item #: 833202
Cat #: EVOKIT2X2P32L28W85020-107GE
UPC: 781087140093
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit Kit, 2 x 2, 3200 Lumen, 28 Watt, 5000K, 80CRI, 120-277 Volt, 0-10V Dimming, Philips Part # 507111
Overview
LED Troffer Retrofit Kit, 2 x 2, 3200 Lumen, 28 Watt, 5000K, 80CRI, 120-277 Volt, 0-10V Dimming, Philips Part # 507111
Also known as: 781087140093, EVOKIT2X2P32L28W85020-107GE
Specifications
| Color Temperature: | 5000 (Bright White) |
| Type: | Retrofit Kit, 0-10V Dimming |
| Wattage: | 28 |
| Length: | 2 ft |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 28 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Type: | Retrofit Kit, 0-10V Dimming |
| Length: | 2 ft |
| Dimmable: | Yes |