Mounting Feet Cover, Enclosure

Item #: 833223
Cat #: 278306
UPC: 622454418936
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, Mounting Feet, Solid Cover, Size/Dims: 8.00x8.00x4.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.

Overview

Junction Box, Mounting Feet, Solid Cover, Size/Dims: 8.00x8.00x4.00, Material/Finish: PVC/Gray, NEMA Rating: 1, 2, 3R, 4, 4X, 6, 6P, 12, 13.
A first for PVC junction boxes, the NEW Kraloy® JBoxTM features self-tapping, molded standoffs in the base of the box for the mounting of back panels and DIN rails. Available on sizes 8" and larger, the standoffs are strategically placed to center mount DIN rails or install Back Panels.
Also known as: 622454418936, 278306, NEMA box, PVC J Box

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Color: Gray
Width: 8 in
Material: PVC
Height: 8 in
Depth: 4 in
IP/NEMA Rating: NEMA 6P, NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 4, NEMA 6
Width: 8 in
Height: 8 in
Mounting: Surface
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)