B-LINE 6612-GRTGV-NK 12.00 GALV N3R

Item #: 833263

Cat #: 6612-GRTGV-NK

UPC: 782051008135

to view pricing and more.
Documents & Guides
CIR 6612 GRTGV NK 12.00 GALV

Overview

CIR 6612 GRTGV NK 12.00 GALV
Also known as: 782051008135, 6612-GRTGV-NK

Specifications

Length: 12 in
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 12 in
Material: Steel
Color: Plain
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R