Broadway 5-60W MED BROADWAY BAR PCH

Item #: 83348

Cat #: P3116-15

UPC: 785247311651

to view pricing and more.
Basic Broadway Lighting strips use fewer lamps to lower the overall wattage per strip. This five-light bath strip with sockets on 7-1/2 inch centers gives an even spread of illumination. UL listed for ceiling mounting with 25w maximum lamps. Complete with a brilliant metallic finish.

Overview

Basic Broadway Lighting strips use fewer lamps to lower the overall wattage per strip. This five-light bath strip with sockets on 7-1/2 inch centers gives an even spread of illumination. UL listed for ceiling mounting with 25w maximum lamps. Complete with a brilliant metallic finish.
Also known as: 785247311651, P3116-15

Specifications

Base: Medium Screw (E26)
Color: Polished Chrome
Type: 5-Light, Bath/Wall Fixture
Diameter: 36 in
Wattage: 60
Material: Steel
Standards: California Proposition 65
Base: Medium Screw (E26)
Type: 5-Light, Bath/Wall Fixture
Wattage: 60
Standards: California Proposition 65
Color: Polished Chrome
Diameter: 36 in
Material: Steel