
Junction Box, JIC Series, Wall-Mount, NEMA 12, Screw Cover
Item #: 833497
Cat #: B121005SC
UPC: 786725330836
Sign In or Register to view pricing and more.
Junction Box, JIC Series, Wall-Mount, NEMA 12, Screw Cover, Size: 12 x 10 x 5 Inch, Material/Finish: Steel/Gray Powder Coat
Overview
Junction Box, JIC Series, Wall-Mount, NEMA 12, Screw Cover, Size: 12 x 10 x 5 Inch, Material/Finish: Steel/Gray Powder Coat
Designed for use as instrument housing, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection from dirt, dust, oil, and water.
Also known as: 786725330836, B121005SC
Features & Benefits
- Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts of holes. Lids are sealed with closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Weldnuts are provided to secure optional back panel. Captivated cover screws are provided which thread into sealed wells to prevent leakage through cover. Grounding provisions provided.
Specifications
| Material: | Steel |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 12 |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |
| Standards: | California Proposition 65 |