COMPOSITE HANDLE TL W/ O

Item #: 833506

Cat #: MD78

UPC: 781810010907

to view pricing and more.
Documents & Guides
Hand Operated Tool, 25 in L, 8 in W, Crimp force 9000 lbs

Overview

Hand Operated Tool, 25 in L, 8 in W, Crimp force 9000 lbs
Also known as: 781810010907, MD78

Specifications

Length: 25 in
Standards: California Proposition 65
Length: 25 in
Standards: California Proposition 65