Starter, Magnetic, Size 0, 1PH, 24VAC Coil, 600VAC, 18A, Open

Item #: 833566

Cat #: CR306J024

UPC: 783166099483

to view pricing and more.
Documents & Guides
Starter, Magnetic, NEMA Size 0, 1-Phase, 24 Volt AC Coil, 600 Volt AC, 18 Amp Rated, Open

Overview

Starter, Magnetic, NEMA Size 0, 1-Phase, 24 Volt AC Coil, 600 Volt AC, 18 Amp Rated, Open
Also known as: 783166099483, CR306J024

Specifications

Amps: 18
Volts AC Control: 24
Mounting: Surface
Phase: 1
Type: Motor Starter
Poles: 1
Family / Style: CR306
Volts AC: 600
Amps: 18
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Volts AC Control: 24
Phase: 1
Poles: 1
Volts AC: 600