Toggle Switch, 3-Way, 15A, Self-Grounding, White

Item #: 833659

Cat #: 663-SWG

UPC: 785007256482

to view pricing and more.
Documents & Guides
Toggle Switch, 3-Way, 15A, Self-Grounding, White

Overview

Toggle Switch, 3-Way, 15A, Self-Grounding, White
Also known as: 785007256482, 663-SWG

Specifications

Amps: 15
Material: Thermoplastic
Color: White
Mounting: Wall
Amps: 15
Color: White
Material: Thermoplastic
Mounting: Wall