Pull Box, NEMA 1, Screw Cover, 36" x 36" x 8", No KOs

Item #: 83374
Cat #: ASG36X36X8NK
UPC: 783510497491
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 36 Inch x 36 Inch x 8 Inch, Steel With Galvanized Finish, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 36 Inch x 36 Inch x 8 Inch, Steel With Galvanized Finish, No Knockouts
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
Also known as: 783510497491, ASG36X36X8NK

Specifications

Depth: 8 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 36 in
Material: Steel
Size: 36 x 36 x 8 in
Height: 36 in
Number of Knockouts: 0
Depth: 8 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 36 in
Mounting: Surface
Width: 36 in
Size: 36 x 36 x 8 in
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)